Leviton 4515-7S Power Distribution Unit | Graybar Store
Leviton - Power Distribution Unit - 4515-7S
+ / - Hover over image to Zoom
Other Views

    Power Distribution Unit

    Manufacturer: Leviton
    Manufacturer #: 4515-7S
    SKU: 25230450
    $114.31
    Checking Pricing
         
    Additional Features:Resettable circuit breakers providing overload protection
    Receptacle Configuration:NEMA 5-15R
    Size:3 D in
    Rack Units:1
    Plug Configuration:NEMA 5-15P
    Width (Inches):1.75
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4515-7S
    • Size 3 D in
    • Voltage (Volts) 120
    • Rack Units 1
    • Additional Features Resettable circuit breakers providing overload protection
    • Amps 15 A
    • Cord Length (Feet) 7
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Width (Inches) 1.75
    • Country of Origin MX - Mexico
    Product Overview:
    4500 Power Distribution Unit, Voltage (Volts): 120 V, Amps: 15 A, Receptacle Configuration: (12) NEMA 5-15R, Cord Length (Feet): 7 ft