Leviton P1043-10S Leviton Vertical Power Distribution Unit | Graybar Store
Leviton - Leviton Vertical Power Distribution Unit - P1043-10S
+ / - Hover over image to Zoom
Other Views

    Leviton Vertical Power Distribution Unit

    Manufacturer: Leviton
    Manufacturer #: P1043-10S
    SKU: 25121208
    $251.51
    Checking Pricing
         
    Additional Features:Ideal solution for data centers, computer rooms, and other high-demand environments
    Receptacle Configuration:NEMA 5-20R
    Size:1.75 D in
    No. of Outlets:24
    Plug Configuration:NEMA 5-20P
    Width (Inches):1.8
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P1043-10S
    • Size 1.75 D in
    • Voltage (Volts) 120
    • Additional Features Ideal solution for data centers, computer rooms, and other high-demand environments
    • Amps 20 A
    • Cord Length (Feet) 10
    • No. of Outlets 24
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • Width (Inches) 1.8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Power Distribution Unit, Voltage (Volts): 120 V, Amps: 20 A, Receptacle Configuration: (24) NEMA 5-20R, Cord Length (Feet): 10 ft