Leviton P1022-12L Unmetered Horizontal Power Distribution Unit | Graybar Store
Leviton - Unmetered Horizontal Power Distribution Unit - P1022-12L
+ / - Hover over image to Zoom
Other Views

    Unmetered Horizontal Power Distribution Unit

    Manufacturer: Leviton
    Manufacturer #: P1022-12L
    SKU: 25121201
    $193.08
    Checking Pricing
         
    Additional Features:Ideal solution for data centers, computer rooms, and other high-demand environments
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P1022-12L
    • Additional Features Ideal solution for data centers, computer rooms, and other high-demand environments
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    P1000 Power Distribution Unit, Voltage (Volts): 120 V, Amps: 20 A, Receptacle Configuration: (10) NEMA 5-20R, Cord Length (Feet): 12 ft