Burndy BDBMHCCOVER Power Distribution Block Safety Cover | Graybar Store
Burndy - Power Distribution Block Safety Cover - BDBMHCCOVER
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block Safety Cover

    Manufacturer: Burndy
    Manufacturer #: BDBMHCCOVER
    SKU: 25629225
    $6.15
    Checking Pricing
         
    Length:5.37 in.
    Use With:Medium Series Distribution Blocks and Adders
    Width (mm):1.75 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDBMHCCOVER
    • Height 0.65 in
    • Length 5.37 in.
    • Width (mm) 1.75 in
    • Use With Medium Series Distribution Blocks and Adders
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Medium Series Power Distribution Block Safety Cover, Width (mm): 1.75 in, Height: 0.65 in