Burndy BDBLHCCOVER Power Distribution Block Safety Cover | Graybar Store
Burndy - Power Distribution Block Safety Cover - BDBLHCCOVER
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block Safety Cover

    Manufacturer: Burndy
    Manufacturer #: BDBLHCCOVER
    SKU: 25629203
    $7.17
    Checking Pricing
         
    Length:6.07 in.
    Use With:Large Series Distribution Blocks and Adders
    Width (mm):2.61 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDBLHCCOVER
    • Height 0.87 in
    • Length 6.07 in.
    • Width (mm) 2.61 in
    • Use With Large Series Distribution Blocks and Adders
    • Country of Origin MX - Mexico
    Product Overview:
    VERSI-POLE™ Large Series Power Distribution Block Safety Cover, Width (mm): 2.61 in, Height: 0.87 in