Bussmann (Eaton) PDBFS504 Power Distribution Block-Primary Opening 500kcmil to 6 and Secondary Opening 500kcmil to 6 | Graybar Store
Bussmann (Eaton) - Power Distribution Block-Primary Opening 500kcmil to 6 and Secondary Opening 500kcmil to 6 - PDBFS504
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block-Primary Opening 500kcmil to 6 and Secondary Opening 500kcmil to 6

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDBFS504
    SKU: 25101737
    $121.47
    Checking Pricing
         
    Poles:1
    Wire Size:500kcmil to 6 / 500kcmil to 6
    Amperage Rating:760
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDBFS504
    • Amperage Rating 760
    • Poles 1
    • Wire Size 500kcmil to 6 / 500kcmil to 6
    Product Overview:
    Enclosed 600V 760A power distribution block/finger safe assembly for use on primary opening wire size 500kcmil to 6 and secondary opening wire size 500kcmil to 6.
    • UL Voltage Rating: 600 AC/DC
    • IEC Voltage Rating: 690 AC/DC
    • DIN rail/panel mount
    • Dimensions: 4.665 L x 2.380 W x 2.598 H inches