Bussmann (Eaton) PDBFS220 Power Distribution Block-Primary Opening 2/0 to 8 and Secondary Opening 4 to 14 | Graybar Store
Bussmann (Eaton) - Power Distribution Block-Primary Opening 2/0 to 8 and Secondary Opening 4 to 14 - PDBFS220
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block-Primary Opening 2/0 to 8 and Secondary Opening 4 to 14

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDBFS220
    SKU: 25101730
    $23.57
    Checking Pricing
         
    Poles:1
    Wire Size:2/0 to 8 / 4 to 14
    Amperage Rating:175
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDBFS220
    • Amperage Rating 175
    • Poles 1
    • Wire Size 2/0 to 8 / 4 to 14
    Product Overview:
    Enclosed 600V 175A power distribution block/finger safe assembly for use on primary opening wire size 2/0 to 8 and secondary opening wire size 4 to 14.
    • UL Voltage Rating: 600 AC/DC
    • IEC Voltage Rating: 690 AC/DC
    • DIN rail/panel mount
    • Dimensions: 3.372 L x 1.030 W x 2.146 H inches