Bussmann (Eaton) 16377-3 Power Dist. Block, 570A Splicer Connection, Line (2)300kcmil-#4CU-AL, Load (12)#4-#14CU #4-#12AL/(3)1/0-#14CU 1/0-#8AL, 3-Pole | Graybar Store
Bussmann (Eaton) - Power Dist. Block, 570A Splicer Connection, Line (2)300kcmil-#4CU-AL, Load (12)#4-#14CU #4-#12AL/(3)1/0-#14CU 1/0-#8AL, 3-Pole - 16377-3
+ / - Hover over image to Zoom
Other Views

    Power Dist. Block, 570A Splicer Connection, Line (2)300kcmil-#4CU-AL, Load (12)#4-#14CU #4-#12AL/(3)1/0-#14CU 1/0-#8AL, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16377-3
    SKU: 99488047
    $218.10
    Checking Pricing
         
    Voltage Rating:600 V AC/V DC
    Poles:3
    Use With:UL 508A Industrial Control Panels
    Torque (Inch per Pound):25 (Loadside); 275 (Lineside)
    Width (mm):4 in
    Amperage Rating:570 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16377-3
    • Amperage Rating 570 A
    • Height 3.32 in
    • Poles 3
    • Torque (Inch per Pound) 25 (Loadside); 275 (Lineside)
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 4.0 in, Height: 3.32 in, Amperage Rating: 570 A