Bussmann (Eaton) 16220-1 Power Distribution Block, 600V AC/DC, 175A Splicer Connection, Line 2/0-#14CU 2/0-#8AL, Load (4)#4-#14CU #4-#8AL, 1-Pole | Graybar Store
Bussmann (Eaton) - Power Distribution Block, 600V AC/DC, 175A Splicer Connection, Line 2/0-#14CU 2/0-#8AL, Load (4)#4-#14CU #4-#8AL, 1-Pole - 16220-1
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 600V AC/DC, 175A Splicer Connection, Line 2/0-#14CU 2/0-#8AL, Load (4)#4-#14CU #4-#8AL, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16220-1
    SKU: 88309428
    $28.22
    Checking Pricing
         
    Voltage Rating:600 V
    Poles:1
    Use With:UL 508A Industrial Control Panels
    Torque (Inch per Pound):120 (Lineside); 25 (Loadside)
    Width (mm):2.88 in
    Amperage Rating:175 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16220-1
    • Amperage Rating 175 A
    • Height 1.75 in
    • Poles 1
    • Torque (Inch per Pound) 120 (Lineside); 25 (Loadside)
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 2.88 in, Height: 1.75 in, Amperage Rating: 175 A