Burndy BDBMHC162/03 Power Distribution Block | Graybar Store
Burndy - Power Distribution Block - BDBMHC162/03
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block

    Manufacturer: Burndy
    Manufacturer #: BDBMHC162/03
    SKU: 25629215
    $94.94
    Checking Pricing
         
    Poles:3
    Depth:5 in
    Use With:Medium Series Distribution Blocks and Adders
    Width (mm):5.28 in
    Amperage Rating:175 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDBMHC162/03
    • Amperage Rating 175 A
    • Depth 5 in
    • Height 3.25 in
    • Poles 3
    • Width (mm) 5.28 in
    • Use With Medium Series Distribution Blocks and Adders
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    VERSI-POLE™ Medium Series Power Distribution Block, Width (mm): 5.28 in, Height: 3.25 in, Amperage Rating: 175 A