Bussmann (Eaton) PDBFS377 PDBFS Series Power Distribution Blocks, 310A Connection, Line 300kcmil-#4, Load #4-#14 | Graybar Store
Bussmann (Eaton) - PDBFS Series Power Distribution Blocks, 310A Connection, Line 300kcmil-#4, Load #4-#14 - PDBFS377
+ / - Hover over image to Zoom
Other Views

    PDBFS Series Power Distribution Blocks, 310A Connection, Line 300kcmil-#4, Load #4-#14

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDBFS377
    SKU: 25101734
    $55.78
    Checking Pricing
         
    Voltage Rating:600 (UL) V; 690 (IEC) V
    Depth:4.665 in
    Torque (Inch per Pound):25 (Loadside); 275 (Lineside)
    Width (mm):1.875 in
    Amperage Rating:570 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDBFS377
    • Amperage Rating 570 A
    • Depth 4.665 in
    • Height 2.933 in
    • Torque (Inch per Pound) 25 (Loadside); 275 (Lineside)
    • Width (mm) 1.875 in
    • Voltage Rating 600 (UL) V; 690 (IEC) V
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 1.875 in, Height: 2.933 in, Amperage Rating: 570 A