Bussmann (Eaton) PDBFS303 PDBFS Series Power Distribution Blocks, 310A Connection, Line 350kcmil-#6, Load 350kcmil-#6 | Graybar Store
Bussmann (Eaton) - PDBFS Series Power Distribution Blocks, 310A Connection, Line 350kcmil-#6, Load 350kcmil-#6 - PDBFS303
+ / - Hover over image to Zoom
Other Views

    PDBFS Series Power Distribution Blocks, 310A Connection, Line 350kcmil-#6, Load 350kcmil-#6

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDBFS303
    SKU: 25101731
    $47.77
    Checking Pricing
         
    Voltage Rating:600 (UL) V; 690 (IEC) V
    Depth:4.665 in
    Use With:Industrial Control Panels
    Torque (Inch per Pound):275 (Lineside); 275 (Loadside)
    Width (mm):1.55 in
    Amperage Rating:310 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDBFS303
    • Amperage Rating 310 A
    • Depth 4.665 in
    • Height 2.874 in
    • Torque (Inch per Pound) 275 (Lineside); 275 (Loadside)
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 1.550 in, Height: 2.874 in, Amperage Rating: 310 A