Bussmann (Eaton) PDB371-3 Power Distribution Block, High SCCR, 310A Connection, Line 350kcmil-#4CU, Load (6)#2-#12CU/(3)1/0-#12CU, 3-Pole | Graybar Store
Bussmann (Eaton) - Power Distribution Block, High SCCR, 310A Connection, Line 350kcmil-#4CU, Load (6)#2-#12CU/(3)1/0-#12CU, 3-Pole - PDB371-3
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, High SCCR, 310A Connection, Line 350kcmil-#4CU, Load (6)#2-#12CU/(3)1/0-#12CU, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDB371-3
    SKU: 25091512
    $111.63
    Checking Pricing
         
    Voltage Rating:600 V AC/V DC
    Poles:3
    Depth:5.5 in
    Use With:Industrial Control Panels
    Torque (Inch per Pound):275 (Lineside); 35 (Loadside)
    Width (mm):6.3 in
    Amperage Rating:310 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDB371-3
    • Amperage Rating 310 A
    • Depth 5.5 in
    • Height 3.7 in
    • Poles 3
    • Torque (Inch per Pound) 275 (Lineside); 35 (Loadside)
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 6.30 in, Height: 3.70 in, Amperage Rating: 310 A