Bussmann (Eaton) PDB204-3 Power Distribution Block, High SCCR, 175A Connection, Line 2/0-#8CU, Load 2/0-#8CU, 3-Pole | Graybar Store
Bussmann (Eaton) - Power Distribution Block, High SCCR, 175A Connection, Line 2/0-#8CU, Load 2/0-#8CU, 3-Pole - PDB204-3
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, High SCCR, 175A Connection, Line 2/0-#8CU, Load 2/0-#8CU, 3-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDB204-3
    SKU: 25091499
    $26.88
    Checking Pricing
         
    Voltage Rating:600 V AC/V DC
    Poles:3
    Depth:2.88 in
    Use With:Industrial Control Panels
    Torque (Inch per Pound):35 (Lineside); 35 (Loadside)
    Width (mm):4.25 in
    Amperage Rating:175 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDB204-3
    • Amperage Rating 175 A
    • Depth 2.88 in
    • Height 2.13 in
    • Poles 3
    • Torque (Inch per Pound) 35 (Lineside); 35 (Loadside)
    • Width (mm) 4.25 in
    • Use With Industrial Control Panels
    • Voltage Rating 600 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 4.25 in, Height: 2.13 in, Amperage Rating: 175 A