Lynn Electronics Power Cord | Graybar Store
Lynn Electronics - Power Cord
+ / - Hover over image to Zoom
Other Views

    Power Cord

    Manufacturer: Lynn Electronics
         

    • Manufacturer Lynn Electronics
    • Amps AC 10A
    • Volts 250V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    No. of Conductors
    Length
    Price
    C13C1410ARD-5F
    25652994
    Red
    18 AWG
    3
    5 ft.
    $
    6
    .48
    /
    EA
    25652994
    Color
    Red
    Conductor Size
    18 AWG
    No. of Conductors
    3
    Length
    5 ft.
    $
    6
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C13C1410ABL-5F
    25652955
    Blue
    18 AWG
    3
    5 ft.
    $
    6
    .48
    /
    EA
    25652955
    Color
    Blue
    Conductor Size
    18 AWG
    No. of Conductors
    3
    Length
    5 ft.
    $
    6
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25652994 SKU, 25652994 ANALYTICS...
    No. of Conductors
    3
    Length
    5 ft.
    Price
    $
    6
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25652955 SKU, 25652955 ANALYTICS...
    No. of Conductors
    3
    Length
    5 ft.
    Price
    $
    6
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available