APC (Schneider Electric) AP8706S-NA Power Cord Kit | Graybar Store
APC (Schneider Electric) - Power Cord Kit - AP8706S-NA
+ / - Hover over image to Zoom
Other Views

    Power Cord Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8706S-NA
    SKU: 25569591
    $135.65
    Checking Pricing
         
    Additional Features:Built-In Locking Receptacles
    Color:Black
    Dimensions:2.95 H x 2.17 W x 9.45 D in
    Width (Inches):2.17
    Amps:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8706S-NA
    • Color Black
    • Dimensions 2.95 H x 2.17 W x 9.45 D in
    • Additional Features Built-In Locking Receptacles
    • Amps 16 A
    • Width (Inches) 2.17
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Power Cord Kit, Dimensions: 2.95 H x 2.17 W x 9.45 D in, Black, Amps: 16 A