APC (Schneider Electric) AP8702S-NA Power Cord Kit | Graybar Store
APC (Schneider Electric) - Power Cord Kit - AP8702S-NA
+ / - Hover over image to Zoom
Other Views

    Power Cord Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8702S-NA
    SKU: 25569589
    $59.05
    Checking Pricing
         
    Additional Features:Built-In Locking Receptacles
    Color:Black
    Dimensions:70 H x 40 W x 240 D mm
    Width (Inches):40 mm
    Amps:10 A
    Size:40 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8702S-NA
    • Color Black
    • Dimensions 70 H x 40 W x 240 D mm
    • Size 40 mm
    • Additional Features Built-In Locking Receptacles
    • Amps 10 A
    • Width (Inches) 40 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Power Cord Kit, Dimensions: 70 H x 40 W x 240 D mm, Black, Amps: 10 A