APC (Schneider Electric) AP8716S Power Cord Kit | Graybar Store
APC (Schneider Electric) - Power Cord Kit - AP8716S
+ / - Hover over image to Zoom
Other Views

    Power Cord Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8716S
    SKU: 25373273
    $199.10
    Checking Pricing
         
    Additional Features:Built-In Locking Receptacles
    Color:Black
    Dimensions:80 H x 70 W x 300 D mm
    Width (Inches):70 mm
    Amps:10 A
    Size:70 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8716S
    • Color Black
    • Dimensions 80 H x 70 W x 300 D mm
    • Size 70 mm
    • Additional Features Built-In Locking Receptacles
    • Amps 10 A
    • Width (Inches) 70 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Power Cord Kit, Dimensions: 80 H x 70 W x 300 D mm, Black, Amps: 10 A