Southwire 56959601 SPT-3 Garbage Disposal Cord, 16/3, 6 ft. | Graybar Store
Southwire - SPT-3 Garbage Disposal Cord, 16/3, 6 ft. - 56959601
+ / - Hover over image to Zoom
Other Views

    SPT-3 Garbage Disposal Cord, 16/3, 6 ft.

    Manufacturer: Southwire
    Manufacturer #: 56959601
    SKU: 88316857
    $4.69
    Checking Pricing
         
    Color:Grey
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56959601
    • Color Grey
    • No. of Conductors 3
    • Amps AC 13A
    • Conductor Size 16 AWG
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Cord, Length: 6 ft, Conductor Size: 16 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 13 A