Lynn Electronics C13C1410ARD-5F Power Cord | Graybar Store
Lynn Electronics - Power Cord - C13C1410ARD-5F
+ / - Hover over image to Zoom
Other Views

    Power Cord

    Manufacturer: Lynn Electronics
    Manufacturer #: C13C1410ARD-5F
    SKU: 25652994
    $6.48
    Checking Pricing
         
    Color:Red
    Conductor Size:18 AWG
    No. of Conductors:3
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # C13C1410ARD-5F
    • Color Red
    • No. of Conductors 3
    • Amps AC 10A
    • Conductor Size 18 AWG
    • Length 5 ft.
    • Volts 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Cord, Length: 5 ft, Conductor Size: 18 AWG, No. of Conductors: 3, Volts: 250 V, Amps AC: 10 A