APC (Schneider Electric) AP9871 Power Cord, C19 to L6-20P | Graybar Store
APC (Schneider Electric) - Power Cord, C19 to L6-20P - AP9871
+ / - Hover over image to Zoom
Other Views

    Power Cord, C19 to L6-20P

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9871
    SKU: 25406890
    $41.50
    Checking Pricing
         
    Receptacle Configuration:IEC-320 C19
    Color:Black
    Dimensions:292 L x 64 W x 102 H mm
    Brand or Series:APC
    Plug Configuration:NEMA L6-20P
    Length:292 mm
    Amps:16 A
    Voltage (Volts):200 to 240
    Cord Length (Feet):3.66 m
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9871
    • Color Black
    • Dimensions 292 L x 64 W x 102 H mm
    • Voltage (Volts) 200 to 240
    • Amps 16 A
    • Brand or Series APC
    • Cord Length (Feet) 3.66 m
    • Length 292 mm
    • Plug Configuration NEMA L6-20P
    • Receptacle Configuration IEC-320 C19
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Power Cord, Amps: 16 A, Black, Dimensions: 292 L x 64 W x 102 H mm