B-Line (Eaton) SB119ETG Power Cable Supports, Telco-Grey | Graybar Store
B-Line (Eaton) - Power Cable Supports, Telco-Grey - SB119ETG
+ / - Hover over image to Zoom
Other Views

    Power Cable Supports, Telco-Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB119ETG
    SKU: 25180906
    $23.98
    Checking Pricing
         
    Size:3/16 in. x 1-1/4 in.
    Color:Telco Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB119ETG
    • Color Telco Grey
    • Size 3/16 in. x 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single style stringer for use with 1-1/2 inch or 2 inch stringers. Telco grey powder coat. Material thickness-3/16 in. x 1-1/4 in. Attachement hardware included.