Newton Instrument 2075670930 Bracket, Power Cable, Telco Grey, 6 H x 5 in. L, 2 in. CR Side Bar | Graybar Store
Newton Instrument - Bracket, Power Cable, Telco Grey, 6 H x 5 in. L, 2 in. CR Side Bar - 2075670930
+ / - Hover over image to Zoom
Other Views

    Bracket, Power Cable, Telco Grey, 6 H x 5 in. L, 2 in. CR Side Bar

    Manufacturer: Newton Instrument
    Manufacturer #: 2075670930
    SKU: 97202322
    $12.40
    Checking Pricing
         
    Height (Inches):6 in.
    Length:5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2075670930
    • Type Power Cable Bracket
    • Height (Inches) 6 in.
    • Length 5 in.
    Product Overview:
    Power Cable Bracket, Height (Inches): 6 in