Square D (Schneider Electric) 140XTS01206 Power Cable | Graybar Store
Square D (Schneider Electric) - Power Cable - 140XTS01206
+ / - Hover over image to Zoom
Other Views

    Power Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 140XTS01206
    SKU: 96080955
    $439.18
    Checking Pricing
         
    Length:5.91 ft
    Module:Quantum I/O
    Packaging:1 Each
    Additional Features:(1) Connector Quantum I/O; 1 Connector SUB-D 50 Pins
    Use With:Quantum Module
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 140XTS01206
    • Additional Features (1) Connector Quantum I/O; 1 Connector SUB-D 50 Pins
    • Length 5.91 ft
    • Module Quantum I/O
    • Packaging 1 Each
    • Use With Quantum Module
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PLC Cable, Cablefast Cable, Length 6 Ft, Micro, Modicon Brand, XTS Model, Includes Quantum I/O Connector.