Pentair Hoffman SB80 Power Block | Graybar Store
Pentair Hoffman - Power Block - SB80
+ / - Hover over image to Zoom
Other Views

    Power Block

    Manufacturer: Pentair Hoffman
    Manufacturer #: SB80
    SKU: 25816777
    $7.72
    Checking Pricing
         
    Poles:1
    Amps:85A (UL); 110A (IEC)
    Voltage (Volts):1000 (UL (Vin)) V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # SB80
    • Voltage (Volts) 1000 (UL (Vin)) V AC/V DC
    • Amps 85A (UL); 110A (IEC)
    • Poles 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable to Cable Power Block, Max. Current 110A (IEC), 85A (UL), Max. Working Voltage 1000V AC/1500V DC (IEC), 1000V AC/DC (UL), SCCR 100kA