Greenlee PA6575 Power Blade Wire and Cable Stripping System, 22 to 10 AWG | Graybar Store
Greenlee - Power Blade Wire and Cable Stripping System, 22 to 10 AWG - PA6575
+ / - Hover over image to Zoom
Other Views

    Power Blade Wire and Cable Stripping System, 22 to 10 AWG

    Manufacturer: Greenlee
    Manufacturer #: PA6575
    SKU: 25164883
    $99.92
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Power Blade
    • Application : For Stripping Wire And Cable
    • Blade Length : 3 IN
    • Blade Type : Liner Lock
    • Capacity : 22 - 10 AWG Wire Strippers, 0.150 - 0.250 IN Cable Strippers
    • Handle Length : 4.6 IN
    • Handle Material : Zytel Plastic
    • Material : AUS 8 Stainless Steel
    • Overall Length : 4.400 IN Closed X 7.600 IN Open
    • Size : 0.600 IN (15.000 MM) Width X 1.300 IN (33.000 MM) Height