CyberPower CSTII1000 Shielded Cable, Power and Telemetry, 16/24 AWG, 7 Conductor, 1000 ft. Reel | Graybar Store
CyberPower - Shielded Cable, Power and Telemetry, 16/24 AWG, 7 Conductor, 1000 ft. Reel - CSTII1000
+ / - Hover over image to Zoom
Other Views

    Shielded Cable, Power and Telemetry, 16/24 AWG, 7 Conductor, 1000 ft. Reel

    Manufacturer: CyberPower
    Manufacturer #: CSTII1000
    SKU: 25378924
    $592.45
    Checking Pricing
         
    Conductor Size:16 and 24 AWG
    No. of Conductors:7
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # CSTII1000
    • No. of Conductors 7
    • Conductor Size 16 and 24 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Shielded electronic cable has 7 conductors, 2 conductors at 16 AWG and 5 conductors at 24 AWG.