Phoenix Contact 2865625 Power And Error Message Module | Graybar Store
Phoenix Contact - Power And Error Message Module - 2865625
+ / - Hover over image to Zoom
Other Views

    Power And Error Message Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2865625
    SKU: 25528394
    $133.88
    Checking Pricing
         
    Additional Features:Replaceable fuse; Simple or redundant supply, decoupled from diode, protected against polarization
    Color:Green
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):17.5 mm
    Amperage Rating:3.75 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2865625
    • Color Green
    • Additional Features Replaceable fuse; Simple or redundant supply, decoupled from diode, protected against polarization
    • Amperage Rating 3.75 A
    • Depth 114.5 mm
    • Height 99 mm
    • Width (mm) 17.5 mm
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Power And Error Message Module, Packaging: 1 Each, Green, Width (mm): 17.5 mm, Height: 99 mm, Amperage Rating: 3.75 A