Bussmann (Eaton) 16370-3 Power 3-Pole 310A Terminal Blocks-Mounting Holes Within Barriers | Graybar Store
Bussmann (Eaton) - Power 3-Pole 310A Terminal Blocks-Mounting Holes Within Barriers - 16370-3
+ / - Hover over image to Zoom
Other Views

    Power 3-Pole 310A Terminal Blocks-Mounting Holes Within Barriers

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16370-3
    SKU: 96077895
    $152.88
    Checking Pricing
         
    Poles:3
    Wire Size:350kcmil to 6 Copper/Aluminum
    Amperage Rating:310
    Voltage Rating:600
    Additional Features:Mounting Holes Within the Barriers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16370-3
    • Additional Features Mounting Holes Within the Barriers
    • Amperage Rating 310
    • Poles 3
    Product Overview:
    Power 600V 310A 3-pole terminal block, primary conductor size 350kcmil-#6 copper/aluminum and secondary conductor size (12) #4-#14 copper / #4-#12 aluminum, with mounting holes within the barriers.
    • Molded black thermoplastic
    • Line Connection: 350kcmil-#6 Copper/Aluminum
    • Load Connection: (12) #4-#14 Copper / #4-#12 Aluminum
    • Flammability Rating: UL 94V0
    • UL Listed 1059