Bussmann (Eaton) 16021-3 Power 3-Pole 175A Terminal Blocks-Mounting Holes Outside Barriers | Graybar Store
Bussmann (Eaton) - Power 3-Pole 175A Terminal Blocks-Mounting Holes Outside Barriers - 16021-3
+ / - Hover over image to Zoom
Other Views

    Power 3-Pole 175A Terminal Blocks-Mounting Holes Outside Barriers

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16021-3
    SKU: 89021195
    $67.28
    Checking Pricing
         
    Poles:3
    Wire Size:Primary 2/0 to 14 Copper / 2/0 to 8 Aluminum
    Amperage Rating:175
    Voltage Rating:600
    Additional Features:Mounting Holes Outside the Barriers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16021-3
    • Additional Features Mounting Holes Outside the Barriers
    • Amperage Rating 175
    • Poles 3
    Product Overview:
    Power 600V 175A 3-pole terminal block, primary conductor size 2/0-#14 copper / 2/0-#8 aluminum and secondary conductor size (6) #4-#14 copper / #4-#8 aluminum, with mounting holes outside the barriers.
    • Molded black thermoplastic
    • Line Connection: 2/0-#14 Copper / 2/0-#8 Aluminum
    • Load Connection: (6) #4-#14 Copper / #4-#8 Aluminum
    • Flammability Rating: UL 94V0
    • UL Listed 1059