American Polywater PJ-640 PJ Pourable Lubricant | Graybar Store
American Polywater - PJ Pourable Lubricant - PJ-640
+ / - Hover over image to Zoom
Other Views

    PJ Pourable Lubricant

    Manufacturer: American Polywater
    Manufacturer #: PJ-640
    SKU: 93157343
    $90.37
    Checking Pricing
         
    Color:Cream
    Size:5 gal
    Package Quantity:1 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # PJ-640
    • Color Cream
    • Size 5 gal
    • Application Vertical Stub-Up Applications
    • Type Pourable
    • Package Quantity 1 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® Pourable Lubricant, Size: 5 gal, Package Quantity: 1 per Case, Cream