Dura-Line 20000210 Pourable Lubricant | Graybar Store
Dura-Line - Pourable Lubricant - 20000210
+ / - Hover over image to Zoom
Other Views

    Pourable Lubricant

    Manufacturer: Dura-Line
    Manufacturer #: 20000210
    SKU: 25044600
    $12.21
    Checking Pricing
         
    Size:1 gal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000210
    • Size 1 gal
    • Application Coaxial Cable; Communications Cables; Fiber Optic Cables
    • Type Pourable
    • Flammability Rating 0 (HMIS); Non-Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HydraLube® F100i Pourable Lubricant, Size: 1 gal, Flammability Rating: 0 (HMIS); Non-Flammable