3M 2136 Potting Kit | Graybar Store
3M - Potting Kit - 2136
+ / - Hover over image to Zoom
Other Views

    Potting Kit

    Manufacturer: 3M
    Manufacturer #: 2136
    SKU: 25440226
    $40.91
    Checking Pricing
         
    Color:Black
    Size:1.5 oz
    Use With:Cable
    Package Quantity:10 Containers per Case
    Material:Potting Compound; Thixotrophic Polyurethane Resin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2136
    • Color Black
    • Size 1.5 oz
    • Adhesive Type Resin
    • Package Quantity 10 Containers per Case
    • Temperature Rating 220 â°F
    • Material Potting Compound; Thixotrophic Polyurethane Resin
    • Use With Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotchcast™ Potting Kit, Potting Compound; Thixotrophic Polyurethane Resin, Package Quantity: 10 Containers per Case, Black, Adhesive Type: Resin, Temperature Rating: 220 °F