Square D (Schneider Electric) Potentiometer with Dial Plate, 30mm Selector Switch, 2W | Graybar Store
Square D (Schneider Electric) - Potentiometer with Dial Plate, 30mm Selector Switch, 2W
+ / - Hover over image to Zoom
Other Views

    Potentiometer with Dial Plate, 30mm Selector Switch, 2W

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • NEMA Style 4; 13
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Positions
    Voltage Rating
    Rating
    Additional Features
    Shape of Head
    Cover Style
    Color
    Price
    9001SK2108
    92038678
    10k ohm
    Round
    Plastic
    Black
    $
    310
    .64
    /
    EA
    92038678
    No. of Positions
    Voltage Rating
    Rating
    10k ohm
    Additional Features
    Shape of Head
    Round
    Cover Style
    Plastic
    Color
    Black
    $
    310
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SK2107
    90080919
    5k ohm
    Screw Clamp Terminal
    Round
    Plastic
    $
    310
    .64
    /
    EA
    90080919
    No. of Positions
    Voltage Rating
    Rating
    5k ohm
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Cover Style
    Plastic
    Color
    $
    310
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SK20
    88285084
    4
    300 V AC
    $
    217
    .56
    /
    EA
    88285084
    No. of Positions
    4
    Voltage Rating
    300 V AC
    Rating
    Additional Features
    Shape of Head
    Cover Style
    Color
    $
    217
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92038678 SKU, 92038678 ANALYTICS...
    Rating
    10k ohm
    Additional Features
    Shape of Head
    Round
    Cover Style
    Plastic
    Color
    Black
    Price
    $
    310
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90080919 SKU, 90080919 ANALYTICS...
    Rating
    5k ohm
    Additional Features
    Screw Clamp Terminal
    Shape of Head
    Round
    Cover Style
    Plastic
    Color
    Price
    $
    310
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88285084 SKU, 88285084 ANALYTICS...
    Rating
    Additional Features
    Shape of Head
    Cover Style
    Color
    Price
    $
    217
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available