Square D (Schneider Electric) 9001SK2108 Potentiometer Operator | Graybar Store
Square D (Schneider Electric) - Potentiometer Operator - 9001SK2108
+ / - Hover over image to Zoom
Other Views

    Potentiometer Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SK2108
    SKU: 92038678
    $310.64
    Checking Pricing
         
    Rating:10k ohm
    Shape of Head:Round
    Cover Style:Plastic
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SK2108
    • Color Black
    • Cover Style Plastic
    • NEMA Style 4; 13
    • Rating 10k ohm
    • Shape of Head Round
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Potentiometer Operator, Black, Round