Square D (Schneider Electric) 9001SK20 Potentiometer Operator | Graybar Store
Square D (Schneider Electric) - Potentiometer Operator - 9001SK20
+ / - Hover over image to Zoom
Other Views

    Potentiometer Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SK20
    SKU: 88285084
    $217.56
    Checking Pricing
         
    No. of Positions:4
    Voltage Rating:300 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SK20
    • NEMA Style 4; 13
    • No. of Positions 4
    • Voltage Rating 300 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Potentiometer Operator, NEMA Style: 4; 13, Voltage Rating: 300 V AC, No. of Positions: 4