Phoenix Contact 2315256 Potential Distributors | Graybar Store
Phoenix Contact - Potential Distributors - 2315256
+ / - Hover over image to Zoom
Other Views

    Potential Distributors

    Manufacturer: Phoenix Contact
    Manufacturer #: 2315256
    SKU: 25201218
    $38.86
    Checking Pricing
         
    Additional Features:Consecutive numbering; Two potential levels; Separate supply
    Voltage Rating:250 V AC/V DC
    Depth:50 mm
    Packaging:1 Each
    Width (mm):50 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2315256
    • Additional Features Consecutive numbering; Two potential levels; Separate supply
    • Amperage Rating 30 A
    • Depth 50 mm
    • Height 65.5 mm
    • IEC Rating IEC 60664; IEC 62103
    • Width (mm) 50 mm
    • Packaging 1 Each
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Potential Distributors, Packaging: 1 Each, Width (mm): 50 mm, Height: 65.5 mm, Amperage Rating: 30 A