Phoenix Contact 3033126 Potential Collective Terminal | Graybar Store
Phoenix Contact - Potential Collective Terminal - 3033126
+ / - Hover over image to Zoom
Other Views

    Potential Collective Terminal

    Manufacturer: Phoenix Contact
    Manufacturer #: 3033126
    SKU: 25200165
    $18.31
    Checking Pricing
         
    Additional Features:The STU 35/4x10 spring-cage hybrid terminal block is used to divide a 35 mm² supply line into four 10 mm²
    Voltage Rating:1000 (IEC) V; 600 (CSA) V
    Color:Grey
    Packaging:25
    No. of Levels:1
    Length:86 mm
    Width (mm):16.2 mm
    Amperage Rating:41 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3033126
    • Color Grey
    • Additional Features The STU 35/4x10 spring-cage hybrid terminal block is used to divide a 35 mm² supply line into four 10 mm²
    • Amperage Rating 41 A
    • Height 46.8 mm
    • IEC Rating IEC 60947-7-1
    • Length 86 mm
    • No. of Levels 1
    • Width (mm) 16.2 mm
    • Packaging 25
    • Voltage Rating 1000 (IEC) V; 600 (CSA) V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Potential Collective Terminal, Packaging: 25, Gray, Width (mm): 16.2 mm, Height: 46.8 mm, Amperage Rating: 41 A