Phoenix Contact 3032185 Potential Bridge | Graybar Store
Phoenix Contact - Potential Bridge - 3032185
+ / - Hover over image to Zoom
Other Views

    Potential Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3032185
    SKU: 25310377
    $1.39
    Checking Pricing
         
    No. of Positions:1
    Color:Black
    Packaging:50
    No. of Levels:2
    Use With:PTTBS 2,5; PTTB 2,5; PTTB 4; QTTCB 1,5; STTB 2,5/4P; STTBS 2,5; STTBS 4
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3032185
    • Color Black
    • Amperage Rating 32 A
    • No. of Levels 2
    • No. of Positions 1
    • Packaging 50
    • Use With PTTBS 2,5; PTTB 2,5; PTTB 4; QTTCB 1,5; STTB 2,5/4P; STTBS 2,5; STTBS 4
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Potential Bridge, Packaging: 50, Black, Amperage Rating: 32 A