Phoenix Contact 3047358 Potential Bridge | Graybar Store
Phoenix Contact - Potential Bridge - 3047358
+ / - Hover over image to Zoom
Other Views

    Potential Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047358
    SKU: 25121720
    $1.42
    Checking Pricing
         
    No. of Positions:1
    Color:Black
    Packaging:50
    Use With:UTTB 2.5, UTTB 4, PT 2 5-PE/3L, PT 4-PE/3L
    Amperage Rating:22 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047358
    • Color Black
    • Amperage Rating 22 A
    • No. of Positions 1
    • Packaging 50
    • Use With UTTB 2.5, UTTB 4, PT 2 5-PE/3L, PT 4-PE/3L
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Potential Bridge, Packaging: 50, Black, Amperage Rating: 22 A