RAB Lighting MP19VG 19 Inch Mighty Post PVC Mounting Post, Verde Green | Graybar Store
RAB Lighting - 19 Inch Mighty Post PVC Mounting Post, Verde Green - MP19VG
+ / - Hover over image to Zoom
Other Views

    19 Inch Mighty Post PVC Mounting Post, Verde Green

    Manufacturer: RAB Lighting
    Manufacturer #: MP19VG
    SKU: 98317938
    $26.22
    Checking Pricing
         
    Color:Green
    Use With:Ground Mounted Landscape Light; Lawn Light; PAR-38 and Quartz Flood
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # MP19VG
    • Color Green
    • Lamp Type Standard Floodlight, Lawnlight
    • Use With Ground Mounted Landscape Light; Lawn Light; PAR-38 and Quartz Flood
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Lighting Post, PVC, Color Green, Length 19 Inch, Diameter 2-7/8 Inch, UL.