B-Line (Eaton) B280HDG Square Centered Post Base | Graybar Store
B-Line (Eaton) - Square Centered Post Base - B280HDG
+ / - Hover over image to Zoom
Other Views

    Square Centered Post Base

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B280HDG
    SKU: 99576530
    $116.91
    Checking Pricing
         
    Accommodates:Post Base for 1-5/8 X 1-5/8 in Channel
    Weight:392 per Carton lb
    Dimensions:6 W x 6 L x 3-1/2 H in
    Brand or Series:B-Line; Eaton
    Length:6 in.
    Width (Inches):6
    Hole Diameter (Inches):3/4
    Height (Inches):3-1/2
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B280HDG
    • Dimensions 6 W x 6 L x 3-1/2 H in
    • Accommodates Post Base for 1-5/8 X 1-5/8 in Channel
    • Brand or Series B-Line; Eaton
    • Height (Inches) 3-1/2
    • Hole Diameter (Inches) 3/4
    Product Overview:
    Eaton® B-Line Post Base, Zinc-Plated, Weight: 392 per Carton lb, Dimensions: 6 W x 6 L x 3-1/2 H in, Hole Diameter (Inches): 3/4 in