Unistrut P2073ASQ HG Square Double Post Base | Graybar Store
Unistrut - Square Double Post Base - P2073ASQ HG
+ / - Hover over image to Zoom
Other Views

    Square Double Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2073ASQ HG
    SKU: 25726977
    $37.91
    Checking Pricing
         
    No. of Holes:4
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Channel Dimensions (Inches):1-5/8 W
    Color / Finish:Hot Dipped Galvanized
    Weight:408 per 100 Pieces lb
    Dimensions:6 W x 1/4 D x 6 L in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Length:60 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):6
    Hole Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2073ASQ HG
    • Dimensions 6 W x 1/4 D x 6 L in
    • Type Post Base
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Hole Diameter (Inches) 3/4
    • Length 60 in.
    • Materials Steel
    • Weight 408 per 100 Pieces lb
    • Width (Inches) 6
    • No. of Holes 4
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Post Base, Hot Dipped Galvanized, Weight: 408 per 100 Pieces lb, Dimensions: 6 W x 1/4 D x 6 L in, Steel, Hole Diameter (Inches): 3/4 in