Allied Tube and Conduit PS 2064 HDG Power-Strut® Double Column Post Base | Graybar Store
Allied Tube and Conduit - Power-Strut® Double Column Post Base - PS 2064 HDG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Double Column Post Base

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2064 HDG
    SKU: 25672078
    Price pending
    Checking Pricing
         
    Height (Inches):3-1/2
    Hole Diameter (Inches):9/16
    Length:7 in.
    Use With:PS 100; PS 200 2T2; PS 200 2T3; PS 200 2T4; PS 200 2T5
    Weight:311 per 100 Pieces lb
    Width (Inches):1-5/8
    Brand or Series:Power-Strut
    Depth:4 in
    Dimensions:1-5/8 W x 4 D x 7 L x 3-1/2 H in
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2064 HDG
    • Dimensions 1-5/8 W x 4 D x 7 L x 3-1/2 H in
    • Type Post Base
    • Brand or Series Power-Strut
    • Depth 4 in
    • Height (Inches) 3-1/2
    • Hole Diameter (Inches) 9/16
    • Length 7 in.
    • Material Finish Hot Dipped Galvanized
    • Weight 311 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • Use With PS 100; PS 200 2T2; PS 200 2T3; PS 200 2T4; PS 200 2T5
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® Post Base, Hot Dipped Galvanized, Weight: 311 per 100 Pieces lb, Dimensions: 1-5/8 W x 4 D x 7 L x 3-1/2 H in, Hole Diameter (Inches): 9/16 in
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit