Cooper Lighting (Eaton) 6CV142M1LI Portfolio 6 in. Reflector, Trim, Medium Beam, Self-Flanged | Graybar Store
Cooper Lighting (Eaton) - Portfolio 6 in. Reflector, Trim, Medium Beam, Self-Flanged - 6CV142M1LI
+ / - Hover over image to Zoom
Other Views

    Portfolio 6 in. Reflector, Trim, Medium Beam, Self-Flanged

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6CV142M1LI
    SKU: 25629247
    $37.05
    Checking Pricing
         
    Additional Features:Specular Clear Finish
    Color:Clear
    Use With:6CV142M Downlight; CD6013 Downlight; CD6018 Downlight; CD6042 Downlight
    Outer Diameter:7-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6CV142M1LI
    • Color Clear
    • Additional Features Specular Clear Finish
    • Fixture Type 6 in Housing
    • Lamp Type CFL
    • Outer Diameter 7-3/4 in
    • Use With 6CV142M Downlight; CD6013 Downlight; CD6018 Downlight; CD6042 Downlight
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Portfolio™ Reflector, Fixture Type: 6 in Housing, Lamp Type: CFL, Clear, Outer Diameter: 7-3/4 in