Hubbell Wiring Device - Kellems GFP315A Portable Plug In GFCI | Graybar Store
Hubbell Wiring Device - Kellems - Portable Plug In GFCI - GFP315A
+ / - Hover over image to Zoom
Other Views

    Portable Plug In GFCI

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFP315A
    SKU: 96013488
    $73.80
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFP315A
    • Color White
    • Amperage 15A
    • Materials ABS
    • No. of Poles 2
    Product Overview:
    Circuit Guard® Portable Plug In GFCI, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 120 V AC, White, ABS