Brady - Portable Plastic Lock Box - 50937
+ / - Hover over image to Zoom
Other Views

Portable Plastic Lock Box

Manufacturer: Brady
Manufacturer #: 50937
SKU: 25242327
Checking Pricing
     
Packaging:1 Lock Box
Color:Red
Dimensions:7.5 in H x 8.5 in W x 4.25 in D
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 50937
  • Color Red
  • Dimensions 7.5 in H x 8.5 in W x 4.25 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Lock Box
Product Overview:
Patented lock rails hold up to 16 padlocks (locks not included). Comes with 12 hooks for hanging keys, locks, etc. inside box.