Hubbell Wiring Device - Kellems HBLPOB1 Portable Outlet Box, Cord Strain Relief, Cover Plate | Graybar Store
Hubbell Wiring Device - Kellems - Portable Outlet Box, Cord Strain Relief, Cover Plate - HBLPOB1
+ / - Hover over image to Zoom
Other Views

    Portable Outlet Box, Cord Strain Relief, Cover Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPOB1
    SKU: 96093062
    $55.87
    Checking Pricing
         
    Color:Yellow
    Size:5.38 W x 3.18 D x 4.2 H in
    Depth:3.18 in.
    Material:Valox
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPOB1
    • Color Yellow
    • Size 5.38 W x 3.18 D x 4.2 H in
    • Depth 3.18 in.
    • Material Valox
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow HD portable outlet box, brass bonding strap/threaded inserts/grounding screw, nylon cord connector, stainless steel outdoor cover plate screw/zinc-plated steel indoor cover plate screw, grey nut/cover plate and 5.38 W x 3.18 D x 4.2 H in. size.