Brady 45190 Portable Metal Lock Box - Blue | Graybar Store
Brady - Portable Metal Lock Box - Blue - 45190
+ / - Hover over image to Zoom
Other Views

    Portable Metal Lock Box - Blue

    Manufacturer: Brady
    Manufacturer #: 45190
    SKU: 25553381
    $89.60
    Checking Pricing
         
    Packaging:1 Lock Box
    Color:Blue
    Dimensions:6 in H x 9 in W x 3.5 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 45190
    • Color Blue
    • Dimensions 6 in H x 9 in W x 3.5 in D
    • Application Group Lockout Box
    • Safety Factor OSHA 1910.147
    • Packaging 1 Lock Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Accommodates up to 12 padlocks on lid, plus lockable clasp on front (locks not included). Can also be used as a lock storage box holding up to 40 padlocks. Slot in front allows keys to be inserted when box is locked.