Brady - Breaker Lockout Sampler Toolbox Kit with 2 Keyed-Alike Safety Padlocks - 105967
+ / - Hover over image to Zoom
Other Views

Breaker Lockout Sampler Toolbox Kit with 2 Keyed-Alike Safety Padlocks

Manufacturer: Brady
Manufacturer #: 105967
SKU: 25092348
$108.64
Checking Pricing
     
Kit Includes:Padlocks, Hasps , Tags and Lockouts
Packaging:1 Kit
Color:Black/Red
Safety Factor:OSHA 1910.147
Dimensions:4.75 in H x 7.5 in W x 2 in D
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 105967
  • Color Black/Red
  • Dimensions 4.75 in H x 7.5 in W x 2 in D
  • Kit Includes Padlocks, Hasps , Tags and Lockouts
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
Personal Breaker Lockout Kit with 2 keyed alike Padlocks. Covers 120v/277v and 480/600v breakers in single- and multi-pole configurations.
Tool Kit Includes
  • 1- 120/277V Clamp-On Breaker Lockout w/cleat (65396)
  • 1 - 480/600V Clamp-On Breaker Lockout w/cleat (65397)
  • 1 - Universal Multipole Breaker Lockout (66321)
  • 2 - 1 inch Group Lockout Hasps (65375)
  • 2 - Heavy Duty Lockout Tags (65520) w/ Nylon Cable Ties
  • 1 - Lockout Belt Pouch (51172)
  • 2 - Keyed-Alike Safety Padlocks
  •